Main Breaker Kit, 600A, 3P, 208Y/120VAC, 480/277VAC, Rated, 65kAIC

Item #: 78360

Cat #: MB333WB

UPC: 783175121182

Documents & Guides
Main Breaker Kit, 600 Amp, 3-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, with Breaker
Sign In or Register to view pricing and more.

No associated products found.

Overview

Main Breaker Kit, 600 Amp, 3-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, with Breaker
Also known as: 783175121182, MB333WB

Specifications

Type: Main Breaker
Poles: 3
Volts AC: 208Y, 480, 120, 277
Amps: 600
Family / Style: MB
Type: Main Breaker
Volts AC: 208Y, 480, 120, 277
Family / Style: MB
Poles: 3
Amps: 600

Customer Reviews

No reviews for this product
(0)