Versi Lite 7 In. Led Flush Mount

Item #: 783542

Cat #: FMML7840WLDDBTM6

UPC: 820476655173

Sign In or Register to view pricing and more.
Documents & Guides
Versi Lite 7 In. Led Flush Mount, Wet Location Listing

Overview

Versi Lite 7 In. Led Flush Mount, Wet Location Listing
Also known as: 820476655173, FMML7840WLDDBTM6

Specifications

Mounting: Flush
Diameter: 7 in
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Wattage: 9.400
Light Technology: LED
Mounting: Flush
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Diameter: 7 in
Volts AC: 120
Wattage: 9.400

Customer Reviews

No reviews for this product
(0)