This product may not be available in all locations.
1
more
Panel Board Interior, 400A, 480/277VAC, 3PH, 42 Circuits
Item #: 78353
Cat #: AEU3424RCXAXB4
UPC: 783175120338
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board Interior, 400 Amp, 480/277 Volt AC, 3-Phase, 42 Circuits, Copper Bus, 64.5 Inch Box/Front Height, Non-Feed Through
Overview
Panel Board Interior, 400 Amp, 480/277 Volt AC, 3-Phase, 42 Circuits, Copper Bus, 64.5 Inch Box/Front Height, Non-Feed Through
Also known as: 783175120338, AEU3424RCXAXB4
Specifications
Phase: | 3 |
Volts AC: | 480, 277 |
Amps: | 400 |
Material: | Copper |
Circuits: | 42 |
Phase: | 3 |
Amps: | 400 |
Circuits: | 42 |
Volts AC: | 480, 277 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)