XT Manual Motor Protector

Item #: 783507

Cat #: PKZM4-58

UPC: 015082223940

Sign In or Register to view pricing and more.
Documents & Guides
MANUAL MOTOR CONTROLLER-(50-58) 14 X IE

Overview

MANUAL MOTOR CONTROLLER-(50-58) 14 X IE
Also known as: 015082223940, PKZM4-58

Specifications

Mounting: Panel
Poles: 3
Amps: 58
Volts AC: 600
IP/NEMA Rating: IP20
Amps Range: 50 - 58
Mounting: Panel
Amps: 58
IP/NEMA Rating: IP20
Poles: 3
Volts AC: 600
Amps Range: 50 - 58

Customer Reviews

No reviews for this product
(0)