
Sign In or Register to view pricing and more.
Documents & Guides
VT3 Series Vaportite Industrial 4' 2-Lamp T8 w/ 1 UNV 120/277V Ballast
Overview
VT3 Series Vaportite Industrial 4' 2-Lamp T8 w/ 1 UNV 120/277V Ballast
The VT3 Series is a contemporary looking energy efficient industrial Vaportite fixture that features rugged and durable construction. The VT3 incorporates a full metal gear tray inside a reinforced fiberglass housing with a high impact diffuser. This Vaportite series is suitable for interior and exterior applications and can be surface or chain mounted. The VT3 Series has been designed for maximum operation in commercial institutional and industrial environments where weathering, high temperature, humidity and dust or corrosive fumes are present. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 623961996689, VT3-232DR-UNV-EB81-WL-GT4-U
Specifications
Wattage: | 32 |
Length: | 4 ft |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Light Technology: | Fluorescent |
Length: | 4 ft |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)