Incandescent Lamp, A19, 57W, 120V, Frosted

Item #: 783435

Cat #: 57A-130V-48/1

UPC: 046677214661

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 57 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 850, Lamp Finish: Frosted *Philips Part # 21448-6*

Overview

Incandescent Lamp, 57 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 850, Lamp Finish: Frosted *Philips Part # 21448-6*
Also known as: 046677214661, 57A-130V-48/1

Specifications

Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 57
Light Technology: Incandescent
Lumens: 850
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Wattage: 57

Customer Reviews

No reviews for this product
(0)