Panel For Enclosure, 8" x 6", N Series, Carbon Steel

Item #: 783362

Cat #: BP86CS

UPC: 785928905469

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 8" x 6", N Series, Carbon Steel

Overview

Panel For Enclosure, 8" x 6", N Series, Carbon Steel
Carbon Steel mounting back plate to compliment our enclosures.
Also known as: 785928905469, BP86CS

Specifications

Height: 8 in
Width: 6 in
Material: Carbon Steel
Height: 8 in
Material: Carbon Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)