Tamper Resistant Duplex Receptacle, 15A, 125V, White

Item #: 783267

Cat #: RER15-WW

UPC: 078477527948

Sign In or Register to view pricing and more.
Documents & Guides
Renu® Tamper-Resistant Outlet RER15-WW, 15A-125V, White on White

Overview

Renu® Tamper-Resistant Outlet RER15-WW, 15A-125V, White on White
Also known as: 078477527948, RER15-WW

Specifications

Type: Tamper-Resistant, Duplex
Color: White
NEMA Configuration: 5-15R
Type: Tamper-Resistant, Duplex
NEMA Configuration: 5-15R
Color: White

Customer Reviews

No reviews for this product
(0)