Power Supply, 50 W, 48 V DC, No Special Function, Compact Family, G

Item #: 78323

Cat #: 1606-XLP50F

UPC: 662073044277

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 50 W, 48 V DC, No Special Function, Compact Family, Global Input Voltage

Overview

Power Supply, 50 W, 48 V DC, No Special Function, Compact Family, Global Input Voltage
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP50F from Rockwell Automation® is a 50 W, 48 V DC power supply. It has no special function and global input voltage. And it is compact family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073044277, 1606-XLP50F

Specifications

Amps: 1
Volts DC Range: 48, 85 - 375
Mounting: DIN Rail
Phase: 1
Wattage: 50
Volts AC Range: 100 - 240
Amps: 1
Mounting: DIN Rail
Wattage: 50
Volts DC Range: 48, 85 - 375
Phase: 1
Volts AC Range: 100 - 240

Customer Reviews

No reviews for this product
(0)