This product has been discontinued.
LED Flood Light, 11000 Lumen, 106 Watt, 100-277V, 5000K
Item #: 783130
Cat #: FLD266NC2NGDR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Safesite LED Flood Light, 11000 Lumen, 106 Watt, 100-277 Volt, 5000K, Nema 6 Optical Pattern, Clear Tempered Glass Lens, Drilling Rig Accessories Kit
Overview
Safesite LED Flood Light, 11000 Lumen, 106 Watt, 100-277 Volt, 5000K, Nema 6 Optical Pattern, Clear Tempered Glass Lens, Drilling Rig Accessories Kit
Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.
Also known as: FLD266NC2NGDR
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 11000 |
Wattage: | 106 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 106 |
Volts AC Range: | 120 - 277 |
Lumens: | 11000 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)