Power Relay, 3 Position, Tagging, Series 31, 15A, 600VAC, 4 Deck

Item #: 783129

Cat #: 9304MB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, 3 Position, Tagging, Series 31, 15 Amp, 600 Volt AC, 4 Deck

Overview

Power Relay, 3 Position, Tagging, Series 31, 15 Amp, 600 Volt AC, 4 Deck
Also known as: 9304MB

Specifications

Mounting: Panel
Amps: 15
Poles: 4
Type: Power Relay, 3 Position, Tagging
Volts AC: 600
Mounting: Panel
Poles: 4
Volts AC: 600
Amps: 15
Type: Power Relay, 3 Position, Tagging

Customer Reviews

No reviews for this product
(0)