LED Flood Light, 11000 Lumen, 106 Watt, 100-277V, 5000K

Item #: 783124

Cat #: FLD255NC2NGDR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Safesite LED Flood Light, 11000 Lumen, 106 Watt, 100-277 Volt, 5000K, Nema 5 Optical Pattern, Clear Tempered Glass Lens, Drilling Rig Accessories Kit

Overview

Safesite LED Flood Light, 11000 Lumen, 106 Watt, 100-277 Volt, 5000K, Nema 5 Optical Pattern, Clear Tempered Glass Lens, Drilling Rig Accessories Kit
Also known as: FLD255NC2NGDR

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 11000
Type: Floodlight
Wattage: 106
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Type: Floodlight
Light Technology: LED
Lumens: 11000
Wattage: 106
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)