ETNCL 24SR-LD1-39-C-UNV-L835-CD1-U

Item #: 783059

Cat #: 24SR-LD1-39-C-UNV-L835-CD1-U

UPC: 080083690961

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED 2X4 SR 3900 3500K UNV 0-10V DRV

Overview

LED 2X4 SR 3900 3500K UNV 0-10V DRV
Also known as: 080083690961, 24SR-LD1-39-C-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)