This product has been discontinued.
ZR24, 4000lm, 4000K, 90+ CRI, SmartCast Technology
Item #: 783029
Cat #: ZR24-40L-40K-CMA
UPC: 849665001911
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 4000 Lumen, 4000K, 120-277V, Dimming, Smartcast Technology
Overview
LED Troffer, 90LPW, 4000 Lumen, 4000K, 120-277V, Dimming, Smartcast Technology
The ZR24 LED troffer with Cree SmartCast Technology, Cree's intelligent light solution, provides extreme energy productivity and code compliance – all with installation that's so intuitive and simple, it just works. The ZR Series delivers 4000 lumens of superior 90 CRI light quality and is perfect for both new construction and renovation. Cree SmartCast Technology products incorporate integrated ambient and occupancy sensing and wireless communication to achieve energy savings and extended product life, resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZR24 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost
Also known as: 849665001911, ZR24-40L-40K-CMA
Specifications
Mounting: | Recessed |
Wattage: | 44 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 44 |
Length: | 4 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)