Pull Box, Type 1, Hinged Cover, Size: 24" x 18" x 6", Steel

Item #: 78290

Cat #: AHE24X18X6

UPC: 783510512903

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 24" x 18" x 6", Material/Finish: Steel/Gray

Overview

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 24" x 18" x 6", Material/Finish: Steel/Gray
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 24" x 18" x 6", Material/Finish: Steel/Gray
Also known as: 783510512903, AHE24X18X6

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Width: 18 in
Special Program: Hoffman On Demand
Number of Knockouts: 18
Knockouts: Yes
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 18 in
Number of Knockouts: 18
Depth: 6 in
Height: 24 in
Material: Steel
Special Program: Hoffman On Demand
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)