Type 3R Drive Enclosure with (2) 6" Fans

Item #: 7829

Cat #: WF40LP

UPC: 783510156541

Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Drive Enclosure with (2) 6" Fans, Size/Dims: 47.00x24.00x14.00, Material/Finish: Galv/Paint. (Must order back panel)

Overview

Type 3R Drive Enclosure with (2) 6" Fans, Size/Dims: 47.00x24.00x14.00, Material/Finish: Galv/Paint. (Must order back panel)
WeatherFlo Enclosures feature a forced-air ventilation system for cooling drives or other high-heat producing equipment in outdoor applications. White polyester powder finish with low solar absorption. Integrated solar shield top and intake cover. Gasket and filter
Also known as: 783510156541, WF40LP, WeatherFlo

Specifications

Type: Enclosure
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Enclosure
IP/NEMA Rating: NEMA 3R, NEMA 3
Material: Steel

Customer Reviews

No reviews for this product
(0)