Terminal Block, 50A, 600V AC/DC, White, 22 - 8AWG, 6mm

Item #: 782662

Cat #: 1492-L6-W

UPC: 662073055402

Sign In or Register to view pricing and more.
Documents & Guides
Spring Clamp Terminal Block, One-Circuit Feed-Through Block,6 mm (# 22 AWG - # 10 AWG), 4 mm for H4 block, Standard Feedthrough, White

Overview

Spring Clamp Terminal Block, One-Circuit Feed-Through Block,6 mm (# 22 AWG - # 10 AWG), 4 mm for H4 block, Standard Feedthrough, White
Also known as: 662073055402, 1492-L6-W

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: White
Volts AC: 600
Amps: 50
Allowable Gauge Range: 22 - 8
Type: Terminal Block, Feed Through
Volts DC: 600
Color: White
Amps: 50
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)