This product may not be available in all locations.
2
more

Relay, Plug In, 8 Pin, 10A, 24VDC Coil, 250VAC, 2PDT
Item #: 782648
Cat #: RUMC22BD
UPC: 606480626664
Documents & Guides
Relay, Plug In, 8 Pin, 10 Amp, 24 Volt DC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Plug In, 8 Pin, 10 Amp, 24 Volt DC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed
"This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 24V DC and has 2 changeover contacts double pole double throw with a rating of 10A." "It provides a complete system solution for the most demanding applications." "It also offers one-step lockable test button and “Power On” LED for readiness." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere." "The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)." "Status display with LED, clearly signal both in the day and night."
Also known as: 606480626664, RUMC22BD
Specifications
Volts DC Control: | 24 |
Poles: | 2 |
Amps: | 10 |
Type: | Relay, Plug-In |
Mounting: | Socket |
Volts AC: | 250 |
Base: | 8-Pin |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Amps: | 10 |
Mounting: | Socket |
Base: | 8-Pin |
Poles: | 2 |
Type: | Relay, Plug-In |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)