This product has been discontinued.

12.5” x 17” Large Leather Bottom Round Bucket
Item #: 782645
Cat #: UT158-34
UPC: 783310048756
Documents & Guides
12.5” x 17” Large Leather Bottom Round BucketLarge Leather Bottom Round Bucket, Dimensions: 12.5” x 17”, 20oz Canvas, Rated for 150lb Capacity, Swivel Snap Hook
Sign In or Register to view pricing and more.
Overview
12.5” x 17” Large Leather Bottom Round BucketLarge Leather Bottom Round Bucket, Dimensions: 12.5” x 17”, 20oz Canvas, Rated for 150lb Capacity, Swivel Snap Hook
Also known as: 783310048756, UT158-34, nose bag
Specifications
Height: | 17 in |
Type: | Tool Bag |
Width: | 12 1/2 in |
Height: | 17 in |
Width: | 12 1/2 in |
Type: | Tool Bag |
Customer Reviews
No reviews for this product
(0)