60A/2P HD FUSIBLE

Item #: 782637

Cat #: DH222NWK316

UPC: 782116489763

Sign In or Register to view pricing and more.
60A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V N4X STAINLESS

Overview

60A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V N4X STAINLESS
Also known as: 782116489763, DH222NWK316

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)