Drive, H-Max Series, 480VAC, 38A, Frame 6, 25HP, No Brake

Item #: 782604

Cat #: HMX34AG03821-N

UPC: 786685513928

Sign In or Register to view pricing and more.
H-Max Series Open Drive 25 Horse Power, 480 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 38 Amp, Frame Size FS6. H: 21.93" W: 7.68" D: 9.29" Weight: 44.1Lbs ***For HVAC only***

Overview

H-Max Series Open Drive 25 Horse Power, 480 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 38 Amp, Frame Size FS6. H: 21.93" W: 7.68" D: 9.29" Weight: 44.1Lbs ***For HVAC only***
Also known as: 786685513928, HMX34AG03821-N

Specifications

Phase: 3
Volts AC: 480
Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Size: 6 Frame
Phase: 3
Amps: 38
IP/NEMA Rating: NEMA 1, IP21
Size: 6 Frame
Volts AC: 480
Horsepower: 25
Type: Variable Frequency Drive

Customer Reviews

No reviews for this product
(0)