Surge Protection Module, Surgelogic, MA, 160kA, 480VAC Delta, 3PH, 3W, SPD Type 2

Item #: 782479

Cat #: MA5IMA16

UPC: 785901652298

Sign In or Register to view pricing and more.
Surge Protection Module, Surgelogic, MA, 160 kAIC, 480 Volt AC, Delta, 3-Phase, 3 Wire, SPD Type 2

Overview

Surge Protection Module, Surgelogic, MA, 160 kAIC, 480 Volt AC, Delta, 3-Phase, 3 Wire, SPD Type 2
Surgelogic™ EMA and EBA series SPDs, MA5IMA16, offer a full range of externally mounted surge suppression solutions. These units are designed to provide surge suppression from service entrance panels to point-of-use equipment. US and Canadian UL® Listed to the UL 1449 standard. Complies with requirements of NEC® Article 285 and CSA 22.2 No. 8- M1986 as appropriate. Complies with UL 96A 12th Edition Master Label requirements for Lightning Protection Systems.
Also known as: 785901652298, MA5IMA16

Specifications

Type: Surge Protection Device
Standards: California Proposition 65
Type: Surge Protection Device
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)