Clamp Meter w/TRMS, NCV, Shaker, CP, Backlight

Item #: 78240

Cat #: 61-704

UPC: 783250617043

Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Test Tool, 4-in-1, Capacitance: 200 MFD At 3 PCT Accuracy, Voltage Rating: 2000m to 750VAC, 2000m to 1000VDC, Resistance: 200 KOHM/200 KOHM At 1 PCT Accuracy, Display: 3-1/2 Digit LDC Display, Battery: 150 HR Typical With Alkaline, 75 HR Typical With Carbon Zinc Battery Of 9 V NEDA 1604

Overview

IDEAL, Test Tool, 4-in-1, Capacitance: 200 MFD At 3 PCT Accuracy, Voltage Rating: 2000m to 750VAC, 2000m to 1000VDC, Resistance: 200 KOHM/200 KOHM At 1 PCT Accuracy, Display: 3-1/2 Digit LDC Display, Battery: 150 HR Typical With Alkaline, 75 HR Typical With Carbon Zinc Battery Of 9 V NEDA 1604
Also known as: 783250617043, 61-704

Specifications

Type: Clamp Meter, Multimeter
Volts AC: 1000
Volts DC: 1000
Standards: California Proposition 65
Type: Clamp Meter, Multimeter
Volts DC: 1000
Volts AC: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)