Disconnect Switch, Non-Fused, 16A, 3P, Door Mount

Item #: 782317

Cat #: OT16FT3

UPC: 804325415408

Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 16 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 16 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.
3-pole, front operated, door mounted switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle is not included
Also known as: 804325415408, OT16FT3

Specifications

Phase: 3
Poles: 3
Mounting: Door
Amps: 16
Type: Non-Fused
Phase: 3
Mounting: Door
Type: Non-Fused
Poles: 3
Amps: 16

Customer Reviews

No reviews for this product
(0)