Breaker, Door Handle Operator, Rotary, Long, Red/Yellow, 150 - 400A

Item #: 78230

Cat #: 190-HM4E

UPC: 662468590105

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Door Handle Operator, Rotary, Long, Red/Yellow, 150 - 400 Amp, IP66, NEMA 3/3R/4/4X/12

Overview

Breaker, Door Handle Operator, Rotary, Long, Red/Yellow, 150 - 400 Amp, IP66, NEMA 3/3R/4/4X/12
Also known as: 662468590105, 190-HM4E

Specifications

Type: Rotary, Door Handle
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Volts DC Control: 24
Mounting: Door
Color: Red/Yellow
Amps Range: 150 - 400
Type: Rotary, Door Handle
Volts DC Control: 24
Color: Red/Yellow
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Mounting: Door
Amps Range: 150 - 400

Customer Reviews

No reviews for this product
(0)