Baseboard Heater, 36", 240/208V, Wht

Item #: 78228

Cat #: H2906036SW

UPC: 686334105095

Baseboard Heater, 600/450 Watt, 240/208 Volt, 36 Inch, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Baseboard Heater, 600/450 Watt, 240/208 Volt, 36 Inch, White
Also known as: 686334105095, H2906036SW

Specifications

Wattage: 450, 600
Color: White
Volts AC: 240, 208
Length: 36 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 450, 600
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 36 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)