Overview
OZG GUJT-100 HAZ LOC OUTL BX
Also known as: 783126247831, GUJT-100
Specifications
Material: | Malleable Iron, Aluminum |
Diameter: | 1 in |
Number of Hubs: | 3 |
Hub Diameter: | 1/2 in |
Material: | Malleable Iron, Aluminum |
Number of Hubs: | 3 |
Diameter: | 1 in |
Hub Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)