Metal Halide Lamp, Pulse Start, ED37, 400W, Clear

Item #: 782127

Cat #: MS400/PS/BU-ONLY/ED37

UPC: 046135640551

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 42000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M155/S, M135/S, Operating Position: Base up only, Standard Case Qty: 6 *Sylvania Part # 64055*

Overview

Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 42000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M155/S, M135/S, Operating Position: Base up only, Standard Case Qty: 6 *Sylvania Part # 64055*
Sylvania METALARC® PULSE START SYLMS400/PS/BU-ONLY/ED37 lamps provide less color shift, high lumen maintenance and a long life. Their premium performance provides opportunities for higher maintained illumination levels and substantial energy savings. Additional increases in optical efficiency may be gained by fixture designs using compact outer jacket configurations. All high wattage PULSE START lamps, 200W-1000W, are lead free. Sylvania METALARC® PULSE START lamps combine new metal halide lamp technology with proven ignitor technology. The result is a more transparent arc tube over life yielding less color shift and high lumen maintenance.
Also known as: 046135640551, MS400/PS/BU-ONLY/ED37

Specifications

Type: Pulse Start
Shape: ED37 (Elliptical Dimple)
ANSI Code: M155/S, M135/S
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Lumens: 42000
Light Technology: HID
Type: Pulse Start
ANSI Code: M155/S, M135/S
Wattage: 400
Color Rendering Index (CRI): 65
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Lumens: 42000

Customer Reviews

No reviews for this product
(0)