Spiral Wrap, 0.19" (4.8mm) x 100', TFE

Item #: 782014

Cat #: T19T-C

UPC: 074983627837

Sign In or Register to view pricing and more.
Documents & Guides
Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .19" (4.8mm) outside diameter, TFE, natural.

Overview

Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .19" (4.8mm) outside diameter, TFE, natural.
Also known as: 074983627837, T19T-C

Specifications

Color: Natural
Material: Teflon
Diameter: 4.800 mm
Color: Natural
Diameter: 4.800 mm
Material: Teflon

Customer Reviews

No reviews for this product
(0)