LED Module, 6", 16W, 120V, 3000K

Item #: 781973

Cat #: LEDRT561200830RP

UPC: 046135734236

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 16 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 1200, CRI: 84, Color Temperature: 3000K, Average Rated Life: 50000, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2

Overview

LED Module, 16 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 1200, CRI: 84, Color Temperature: 3000K, Average Rated Life: 50000, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2
Also known as: 046135734236, LEDRT561200830RP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Wattage: 16
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Base: Medium Screw (E26)
Diameter: 5 in, 6 in
Wattage: 16

Customer Reviews

No reviews for this product
(0)