Breaker, 20A, 120/240VAC, 2P, Bolt On, 22kAIC

Item #: 78196

Cat #: THHQB2120

UPC: 783164118346

Documents & Guides
Breaker, 20 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, 20 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On
Also known as: 783164118346, THHQB2120

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)