Breaker, 20A, 120/240VAC, 1P, Bolt On, 22kAIC

Item #: 78193

Cat #: THHQB1120

UPC: 783164118247

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 20 Amp, 120/240 Volt AC, 1-Pole, 22 kAIC, Bolt On

Overview

Breaker, 20 Amp, 120/240 Volt AC, 1-Pole, 22 kAIC, Bolt On
THHQB series miniature circuit breakers are bolted into place in panelboards and load centers, so they're more stable than plug-in or unit-mount circuit breakers. They interrupt currents when faults are detected in the circuit. These breakers connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the panelboard or load center. They're UL listed for use in HACR (heating, air conditioning, and refrigeration) applications.
Also known as: 783164118247, THHQB1120

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)