LED Wall Luminaire, 40W

Item #: 781915

Cat #: OLWX1LED40W40K120PEM4

UPC: 888791000733

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Luminaire, 40W, 120V, 4000K, 4079 Lumens. With photocell.

Overview

LED Wall Luminaire, 40W, 120V, 4000K, 4079 Lumens. With photocell.
Also known as: 888791000733, OLWX1LED40W40K120PEM4

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 40
Color: Bronze
Light Technology: LED
Type: Wallpack
Volts AC: 120
Color: Bronze
Color Temperature: 4000 (Cool White)
Wattage: 40
Light Technology: LED

Customer Reviews

No reviews for this product
(0)