Air Conditioner

Item #: 78190

Cat #: G520826G050

UPC: 783510192839

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, G52 8000 Btu 230v 50/60hz 1ph, Bulletin Mclg (mclean Spectracool Air Conditioner), Size/dims: 52.69x17.12x11.66, Material/finish:

Overview

Air Conditioner, G52 8000 Btu 230v 50/60hz 1ph, Bulletin Mclg (mclean Spectracool Air Conditioner), Size/dims: 52.69x17.12x11.66, Material/finish:
Also known as: 783510192839, G520826G050

Specifications

Color: Light Gray
Material: Steel
BTU: 8000
Finish: Powder Coated
Wattage: 2300
IP/NEMA Rating: NEMA 4X
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Color: Light Gray
BTU: 8000
Wattage: 2300
Width: 17.120 in
Depth: 11.660 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 52.690 in

Customer Reviews

No reviews for this product
(0)