NK 24 port, Molded, Cat 5e, Flat, Punchd

Item #: 781845

Cat #: NK5EPPN24P

UPC: 074983354511

Sign In or Register to view pricing and more.
NK 24 port, Molded, Cat 5e, Flat, PunchdNetKey 24-port category 5e punchdown flat molded patch panel in black, labels and covers not included, (1 RU).

Overview

NK 24 port, Molded, Cat 5e, Flat, PunchdNetKey 24-port category 5e punchdown flat molded patch panel in black, labels and covers not included, (1 RU).
Also known as: 074983354511, NK5EPPN24P

Specifications

Material: Polymer
Color: Black
Number of Ports: 24
Connector Type: CAT 5E
Material: Polymer
Number of Ports: 24
Color: Black
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)