Wireway, Feed-Through, Type 12, Hinged-Cover, 6" x 6" x 60", Steel, Gray

Item #: 7818

Cat #: F66W60

UPC: 783510144500

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, straight Section, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6.00x6.00x60.00, Material/finish: Steel/gray

Overview

Wireway, straight Section, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6.00x6.00x60.00, Material/finish: Steel/gray
Also known as: 783510144500, F66W60

Specifications

Length: 60 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)