Safety Switch, 600A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X

Item #: 78179

Cat #: DH366NWK

UPC: 782114357538

Sign In or Register to view pricing and more.
600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x
Also known as: 782114357538, DH366NWK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 600
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)