Sensor, Photoelectric, Transmitted Beam, 18mm, 10 - 30VDC, 25 mA

Item #: 78176

Cat #: 42CA-E1EZB1-D4

UPC: 612598896165

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, Infrared, Emitter, 18 mm, 10 - 30 Volt DC, 25 mA, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, Transmitted Beam, Infrared, Emitter, 18 mm, 10 - 30 Volt DC, 25 mA, 4 Pin, DC Micro Connector
Also known as: 612598896165, 42CA-E1EZB1-D4

Specifications

Size: 18 mm
Type: Transmitted Beam, Sensor
Amps: 0.025
Volts DC Range: 10 - 30
Size: 18 mm
Amps: 0.025
Type: Transmitted Beam, Sensor
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)