LED Area Light, 52 Watt, 7300 Lumen,100-277V, 5000K

Item #: 781741

Cat #: STWFC2G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 52 Watt, 7300 Lumens, 360°, 100-277 Volt, 5000K, Clear Glass, 10 Foot [3 Meter] Power Cable, Gray, ALU7BC27DNWNGN

Overview

LED Area Light, 52 Watt, 7300 Lumens, 360°, 100-277 Volt, 5000K, Clear Glass, 10 Foot [3 Meter] Power Cable, Gray, ALU7BC27DNWNGN
Also known as: STWFC2G

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Gray
Type: Area Light, 0-10V Dimming
Lumens: 7300
Light Technology: LED
Dimmable: Yes
Angle: 360°
Wattage: 52
Volts AC: 120, 277
Type: Area Light, 0-10V Dimming
Light Technology: LED
Angle: 360°
Color Temperature: 5000 (Bright White)
Color: Gray
Lumens: 7300
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)