Power Supply, 960W, 24 VDC, Output, 480 AC Input, 40A, 3PH

Item #: 78173

Cat #: 1606-XLE960DX-3N

UPC: 612598713318

Documents & Guides
Power Supply, Essential, 960 Watt, 24 Volt DC Output, 480 Volt AC Input, 40 Amp, 3-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, Essential, 960 Watt, 24 Volt DC Output, 480 Volt AC Input, 40 Amp, 3-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLE960DX-3N from Rockwell Automation® is a 960 W, 408-552 V AC three phase input, 24 V DC output essential power supply. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598713318, 1606-XLE960DX-3N

Specifications

Phase: 3
Volts AC: 480
Volts DC: 24
Mounting: DIN Rail
Amps: 40
Wattage: 960
Phase: 3
Volts DC: 24
Amps: 40
Volts AC: 480
Mounting: DIN Rail
Wattage: 960

Customer Reviews

No reviews for this product
(0)