This product may not be available in all locations.

Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 5m
Item #: 78169
Cat #: 2090-CPBM7E7-16AF05
UPC: 884951121652
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Extension receptacle (SpeedTec Ready), Standard, Continuous-Flex, 16 AWG, 5 meter
Overview
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Extension receptacle (SpeedTec Ready), Standard, Continuous-Flex, 16 AWG, 5 meter
Also known as: 884951121652, 2090-CPBM7E7-16AF05
Specifications
Length: | 5 m |
Type: | Cable, Motor Power/Brake Wire |
Gauge: | 16 |
Length: | 5 m |
Gauge: | 16 |
Type: | Cable, Motor Power/Brake Wire |
Customer Reviews
No reviews for this product
(0)