Breaker, 100A, 2P, 240V, Q-Line, 22 kAIC, Lug In/Lug Out, w/Lugs

Item #: 78164

Cat #: THQD22100WL

UPC: 783164131635

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, with Lugs

Overview

100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, with Lugs
Also known as: 783164131635, THQD22100WL

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 100
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: Q Line
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120, 240
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Interrupt Rating DC: 22 kA
Poles: 2
Amps: 100
Family / Style: Q Line
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)