This product has been discontinued.
LED Low-Bay/High-Bay, 240W, 5000K
Item #: 781639
Cat #: CXBAHCH50K8-ULMLL715P
UPC: 849665001409
Sign In or Register to view pricing and more.
Documents & Guides
CXB Series Led High Bay Luminaire, Power Rating: 240 Watt, Voltage Rating: 120 -277V 50/60 Hz, Lamp Type: 80 CRI LED 24000 Lumens, Color: 5000K, Control: Multi-Level, Size: 21.2 In Width X 14.4 In Height, Shape: Round, Average Life: 75000 Hr, Mounting: Hook and Cord, C/US Ul Listed, DLC Qualified, For Grocery, Gymnasium, Industrial, Retail and Warehouse Purpose
Overview
CXB Series Led High Bay Luminaire, Power Rating: 240 Watt, Voltage Rating: 120 -277V 50/60 Hz, Lamp Type: 80 CRI LED 24000 Lumens, Color: 5000K, Control: Multi-Level, Size: 21.2 In Width X 14.4 In Height, Shape: Round, Average Life: 75000 Hr, Mounting: Hook and Cord, C/US Ul Listed, DLC Qualified, For Grocery, Gymnasium, Industrial, Retail and Warehouse Purpose
Also known as: 849665001409, CXBAHCH50K8-ULMLL715P
Specifications
Wattage: | 240 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 24000 |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Wattage: | 240 |
Lumens: | 24000 |
Standards: | DLC Listed (Standard) |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)