480V 3P4W 800A ID KIT

Item #: 781475

Cat #: 2K480-8W

UPC: 078477597873

Sign In or Register to view pricing and more.
Product Line: Series 2000, Enclosure Type: Indoor, Voltage: 277/480 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 800 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant

Overview

Product Line: Series 2000, Enclosure Type: Indoor, Voltage: 277/480 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 800 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant
Series 2000 480 V 800 A Indoor Kit Split Core, 3P4W
Also known as: 078477597873, 2K480-8W

Specifications

Phase: 3
Mounting: Surface
Phase: 3
Mounting: Surface

Customer Reviews

No reviews for this product
(0)