This product may not be available in all locations.
Surge Suppressor, Resistor-Capacitor,110-280VAC, 50 Hz/60 Hz
Item #: 781473
Cat #: 100-FSC280W
UPC: 611320386295
Sign In or Register to view pricing and more.
Documents & Guides
Surge Suppressor, Resistor-Capacitor,110 - 280 Volt AC, 50 Hz/60 Hz
Overview
Surge Suppressor, Resistor-Capacitor,110 - 280 Volt AC, 50 Hz/60 Hz
Surge Suppressors. For limitation of coil switching transients. Plug-in, coil mounted. Suitable for 100-C contactor sizes, 9...97 A.
Also known as: 611320386295, 100-FSC280W
Specifications
Type: | Surge Suppressor, Resistor/Capacitor |
Family / Style: | 100-C |
Volts AC Range: | 110 - 280 |
Type: | Surge Suppressor, Resistor/Capacitor |
Volts AC Range: | 110 - 280 |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)