Breaker, DIN Rail Mount, 40A, 3P, K Curve, 440VAC, 60VDC per Pole

Item #: 781439

Cat #: 25508

UPC: 785901878209

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, DIN Rail Mount, 40 Amp, 3-Pole, K Curve, 440 Volt AC, 60 Volt DC per Pole

Overview

Breaker, DIN Rail Mount, 40 Amp, 3-Pole, K Curve, 440 Volt AC, 60 Volt DC per Pole
Also known as: 785901878209, 25508

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Amps: 40
Poles: 3
Mounting: DIN Rail
Volts DC: 600
Amps: 40

Customer Reviews

No reviews for this product
(0)