Breaker, Miniature, 1P, 25A, C Curve, C60H, 230VAC, DIN Rail Mount

Item #: 781436

Cat #: M9F14125

UPC:

Sign In or Register to view pricing and more.
Breaker, Miniature, 1-Pole, 25 Amp, C Curve, C60H, 230 Volt AC, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 25 Amp, C Curve, C60H, 230 Volt AC, DIN Rail Mount
Also known as: M9F14125

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 25
Volts AC: 240, 415
Type: Trip Curve C
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Poles: 1
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)