Device Bracket, 5000 Series Raceway, Non-Metallic, Ivory

Item #: 7814

Cat #: 5007C

UPC: 786776050127

Sign In or Register to view pricing and more.
Non-Metallic, Device Bracket, 5000 Series. Size: 3-11/16" Length, 2" Width, 1-1/8" Height. PVC, Ivory.

Overview

Non-Metallic, Device Bracket, 5000 Series. Size: 3-11/16" Length, 2" Width, 1-1/8" Height. PVC, Ivory.
Access® 5000 Series Raceway conceals and organizes electrical wiring and low-voltage cabling in low-profile, decorative molding. The dual channels and low-profile device plates of this attractive raceway provide multiple options for power and communications cabling. Access 5000 Series Raceway also saves time and money because it installs faster and cleaner than conventional in-wall wiring. It’s also more energy efficient because walls, vapor barriers and insulation remain intact. And it’s a snap to reconfigure when adding wiring or cabling to homes, offices, classrooms or hotels.
Also known as: 786776050127, 5007C

Specifications

Width: 2 in
Length: 3 11/16 in
Color: Ivory
Height: 1 1/8 in
Width: 2 in
Color: Ivory
Length: 3 11/16 in
Height: 1 1/8 in

Customer Reviews

No reviews for this product
(0)