One Piece Surface Raceway, 3/4"x8ft, Ivory

Item #: 781243

Cat #: TSR1I-8A

UPC: 089306173441

Sign In or Register to view pricing and more.
Documents & Guides
One Piece Surface Raceway, 3/4", 8.0 ft Long, PVC, Ivory, 160ft/Carton

Overview

One Piece Surface Raceway, 3/4", 8.0 ft Long, PVC, Ivory, 160ft/Carton
Also known as: 089306173441, TSR1I-8A

Specifications

Width: 3/4 in
Length: 8 ft
Color: Ivory
Material: PVC
Width: 3/4 in
Color: Ivory
Length: 8 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)