8W BR30 LED Lamp, 27K

Item #: 781167

Cat #: 8BR30DIM/827

UPC: 028672407712

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K
Also known as: 028672407712, 8BR30DIM/827

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 650
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)